Motion
16068-M
Radial/Deep Groove Ball Bearing - Straight Bore, 340 mm ID, 520 mm OD, 57 mm Width, Open, Without Snap Ring
Mi Item #08655760
MFR #16068-M
Price$31,971.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 340 mm ID, 520 mm OD, 57 mm Width, Open, Without Snap Ring
Mi Item #08655760
MFR #16068-M

Mfr description
16068-M DEEP GROOVE BALL BEAR., S.ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,971.85/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    57 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 16068-M is a 340 mm bore radial/deep groove ball bearing with a 520 mm OD and 57 mm width, open for standard use.
  • Manufacturer Catalog Number
    16068-M
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)