Motion
16072-M
Radial/Deep Groove Ball Bearing - Straight Bore, 360 mm ID, 540 mm OD, 57 mm Width, Open, Without Snap Ring
Mi Item #08655761
MFR #16072-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 360 mm ID, 540 mm OD, 57 mm Width, Open, Without Snap Ring
Mi Item #08655761
MFR #16072-M

Mfr description
16072-M DEEP GROOVE BALL BEAR., S.ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    57 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 16072-M is a 360 mm bore radial/deep groove ball bearing with a 540 mm OD and 57 mm width, open for standard use.
  • Manufacturer Catalog Number
    16072-M
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)