Motion
16076-M
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 560 mm OD, 57 mm Width, Open, Without Snap Ring
MI ITEM #08655763
MFR #16076-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 560 mm OD, 57 mm Width, Open, Without Snap Ring
MI ITEM #08655763
MFR #16076-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    57 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 16076-M is a 380 mm bore radial/deep groove ball bearing with a 560 mm OD and 57 mm width, open for standard use.
  • Manufacturer Catalog Number
    16076-M
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
16076-M DEEP GROOVE BALL BEAR., S.ROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought