Motion
222SM85-TVPA

FAG (SCHAEFFLER)
222SM85-TVPA

Spherical Roller Bearing - 85 mm ID, 170 mm OD, 74 mm Width, Straight Bore, Open, CN
MI ITEM #08655765
MFR #222SM85-TVPA
List Price$4,376.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
222SM85-TVPA

Spherical Roller Bearing - 85 mm ID, 170 mm OD, 74 mm Width, Straight Bore, Open, CN
MI ITEM #08655765
MFR #222SM85-TVPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,376.88/each for your price

Overview

Mfr description
222SM85-TVPA SPLIT SRB <= 170 MM

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    248 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1.990 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Plastic
  • Outer Ring Width
    1.6930 in | 43 mm
  • Fillet Radius
    2 mm
  • Series
    222
  • Weight
    13.669 lbs
  • Maximum Speed
    1.990 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 222SM, Split spherical roller bearings
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text