Motion
2222-M-C3
Self-aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, Open, C3
Mi Item #08655771
MFR #2222-M-C3
Price$3,696.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, Open, C3
Mi Item #08655771
MFR #2222-M-C3

Mfr description
2222-M-C3 SELF-ALIGNING BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,696.39/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm
  • Weight
    15.653 lbs, 7.1 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    126000 N, 28325.9 lbf
  • Radial Static Load Capacity
    52000 N, 11690.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)