Motion
230SM160-MA

FAG (SCHAEFFLER)
230SM160-MA

Spherical Roller Bearing - 160 mm ID, 280 mm OD, 123 mm Width, Straight Bore, Open
MI ITEM #08655780
MFR #230SM160-MA
Price$24,135.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230SM160-MA

Spherical Roller Bearing - 160 mm ID, 280 mm OD, 123 mm Width, Straight Bore, Open
MI ITEM #08655780
MFR #230SM160-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24,135.37/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2.10 mm
  • Outer Ring Width
    74 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    123 mm
  • Weight
    25.5 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    640 kN
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    1000 kN

Overview

Mfr description
230SM160-MA SPLIT SRB > 170 MM <= 320 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought