Motion
2322-M
Self-aligning Ball Bearing - Straight, 110 mm ID, 240 mm OD, 80 mm Width, Open, CN (Normal)
MI ITEM #08655832
MFR #2322-M
Price$5,320.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 110 mm ID, 240 mm OD, 80 mm Width, Open, CN (Normal)
MI ITEM #08655832
MFR #2322-M

Mfr description
2322-M SELF-ALIGNING BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,320.78/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Weight
    38.828 lbs, 17.612 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN (Normal)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    3850 rpm
  • Maximum Operating RPM
    3850 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    221000 N, 49685.252 lbf
  • Radial Static Load Capacity
    95000 N, 21357.914 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    23
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)