Motion
HSS7003-C-T-P4S-DUL

FAG (SCHAEFFLER)
HSS7003-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35 mm OD, 20 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08655840
MFR #HSS7003-C-T-P4S-DUL
Price$1,580.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HSS7003-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35 mm OD, 20 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08655840
MFR #HSS7003-C-T-P4S-DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,580.73/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    35 mm
  • Overall Width  
    20 mm
  • Weight
    0.207 lbs, 0.0938 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HSS7003-C-T-P4S-DUL SPIND. BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought