Motion
HSS7006-C-T-P4S-UL

FAG (SCHAEFFLER)
HSS7006-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08655846
MFR #HSS7006-C-T-P4S-UL
Price$988.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HSS7006-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08655846
MFR #HSS7006-C-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$988.76/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Weight
    0.287 lbs, 0.13 kg

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    Yes
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Rpm
    56000 rpm
  • Maximum Operating RPM
    56000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8200 N, 1843.43 lbf
  • Radial Static Load Capacity
    4250 N, 955.44 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    HSS70
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HSS7006-C-T-P4S-UL SPINDLE BEARINGS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought