Motion
HSS7009-C-T-P4S-DUL

FAG (SCHAEFFLER)
HSS7009-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 32 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08655852
MFR #HSS7009-C-T-P4S-DUL
Price$2,817.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HSS7009-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 32 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08655852
MFR #HSS7009-C-T-P4S-DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,817.45/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    75 mm
  • Overall Width  
    32 mm
  • Weight
    1.135 lbs, 0.515 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    Yes
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HSS7009-C-T-P4S-DUL SPIND. BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought