Motion
HSS71906-C-T-P4S-UL

FAG (SCHAEFFLER)
HSS71906-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08655882
MFR #HSS71906-C-T-P4S-UL
Price$909.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HSS71906-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08655882
MFR #HSS71906-C-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$909.56/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm
  • Weight
    55 g, 1.94 oz

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    Yes
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Rpm
    63000 rpm
  • Maximum Operating RPM
    63000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5900 N, 1326.37 lbf
  • Radial Static Load Capacity
    3100 N, 696.91 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    HSS719
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HSS71906-C-T-P4S-UL SPINDLE BEARINGS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought