Motion
HSS71908-C-T-P4S-DUL

FAG (SCHAEFFLER)
HSS71908-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 24 mm Width
MI ITEM #08655885
MFR #HSS71908-C-T-P4S-DUL
Price$2,190.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HSS71908-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 24 mm Width
MI ITEM #08655885
MFR #HSS71908-C-T-P4S-DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,190.36/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Weight
    0.578 lbs, 0.262 kg

Details

  • Bore Type
    Straight
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    719
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HSS71908-C-T-P4S-DUL SPIND. BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought