Motion
HSS71913-C-T-P4S-DUL

FAG (SCHAEFFLER)
HSS71913-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 26 mm Width, 15 ° Contact
MI ITEM #08655896
MFR #HSS71913-C-T-P4S-DUL
Price$4,027.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HSS71913-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 26 mm Width, 15 ° Contact
MI ITEM #08655896
MFR #HSS71913-C-T-P4S-DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,027.76/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    26 mm
  • Weight
    0.922 lbs, 0.418 kg

Details

  • Bore Type
    Straight
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    719
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HSS71913-C-T-P4S-DUL SPIND. BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought