Motion
HS7004-C-T-P4S-UL

FAG (SCHAEFFLER)
HS7004-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #08655908
MFR #HS7004-C-T-P4S-UL
Price$571.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HS7004-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #08655908
MFR #HS7004-C-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$571.91/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Weight
    80 g, 2.822 oz

Details

  • Ball Retainer Material
    Laminated Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    80000 rpm
  • Maximum Operating RPM
    80000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5700 N, 1281.4 lbf
  • Radial Static Load Capacity
    2700 N, 607 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    HS70
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HS7004-C-T-P4S-UL SPINDLE BEARINGS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought