Motion
HS71909-C-T-P4S-UL

FAG (SCHAEFFLER)
HS71909-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, 15 ° Contact, Open
Mi Item #08655941
MFR #HS71909-C-T-P4S-UL
Price$748.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HS71909-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, 15 ° Contact, Open
Mi Item #08655941
MFR #HS71909-C-T-P4S-UL

Mfr description
HS71909-C-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$748.54/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    68 mm
  • Overall Width  
    12 mm
  • Weight
    0.287 lbs, 0.13 kg

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Operating RPM
    43000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9600 N, 2158.165 lbf
  • Radial Static Load Capacity
    6000 N, 1348.853 lbf
  • Series
    HS719
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)