Motion
51413-MP
Thrust Bearing - Single-Direction, 65 mm Bore, 140 mm OD
MI ITEM #08655950
MFR #51413-MP
List Price$1,966.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 65 mm Bore, 140 mm OD
MI ITEM #08655950
MFR #51413-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,966.32/each for your price

Overview

Mfr description
51413-MP DEEP GROOVE BALL BEARINGS

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Series
    514
  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Weight
    9.855 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text