Motion
7040-MP-UA
Angular Contact Bearing - 200 mm Bore, 310 mm OD, 51 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, 90 m, 0.0035 in
Mi Item #08656046
MFR #7040-MP-UA
Price$6,711.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 200 mm Bore, 310 mm OD, 51 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, 90 m, 0.0035 in
Mi Item #08656046
MFR #7040-MP-UA

Mfr description
7040-MP-UA ANGULAR BALL BEAR SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,711.30/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    310 mm
  • Overall Width  
    51 mm
  • Weight
    29.774 lbs, 13.505 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    0.0035 in, 90 m
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    3100 rpm
  • Maximum Operating RPM
    3100 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    255000 N, 57326 lbf
  • Radial Static Load Capacity
    350000 N, 78683 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)