Motion
7056-MP-UA
Angular Contact Bearing - 280 mm Bore, 420 mm OD, 65 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, 130 m, 0.005 in
MI ITEM #08656049
MFR #7056-MP-UA
Price$22,109.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 280 mm Bore, 420 mm OD, 65 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, 130 m, 0.005 in
MI ITEM #08656049
MFR #7056-MP-UA

Mfr description
7056-MP-UA ANGULAR BALL BEAR. SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,109.13/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    420 mm
  • Overall Width  
    65 mm
  • Weight
    65.918 lbs, 29.9 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    0.005 in, 130 m
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    2230 rpm
  • Maximum Operating RPM
    2230 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    375000 N, 84303.3 lbf
  • Radial Static Load Capacity
    630000 N, 141629.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    70
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)