Motion
7084-MP-UA
Angular Contact Bearing - 420 mm Bore, 620 mm OD, 90 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, UA
MI ITEM #08656050
MFR #7084-MP-UA
Price$61,398.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 420 mm Bore, 620 mm OD, 90 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, UA
MI ITEM #08656050
MFR #7084-MP-UA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61,398.99/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    620 mm
  • Overall Width  
    90 mm
  • Weight
    194.889 lbs, 88.4 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    UA
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    1460 rpm
  • Maximum Operating RPM
    1460 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    620000 N, 139381.5 lbf
  • Radial Static Load Capacity
    1350000 N, 303492.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    70
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7084-MP-UA ANGULAR BALL BEAR. SINGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought