Motion
7236-B-MP
Angular Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08656064
MFR #7236-B-MP
Price$12,390.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08656064
MFR #7236-B-MP

Mfr description
7236-B-MP ANGULAR BALL BEAR. SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,390.61/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm
  • Weight
    39.904 lbs, 18.1 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    3100 rpm
  • Maximum Operating RPM
    3100 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    280000 N, 62946.5 lbf
  • Radial Static Load Capacity
    380000 N, 85427.4 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)