Motion
7244-B-MP-UA

FAG (SCHAEFFLER)
7244-B-MP-UA

Angular Contact Bearing - 220 mm Bore, 400 mm OD, 65 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UA
Mi Item #08656066
MFR #7244-B-MP-UA
Price$24,719.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7244-B-MP-UA

Angular Contact Bearing - 220 mm Bore, 400 mm OD, 65 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UA
Mi Item #08656066
MFR #7244-B-MP-UA

Mfr description
7244-B-MP-UA ANGULAR BALL BEAR. SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,719.09/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    400 mm
  • Overall Width  
    65 mm
  • Weight
    80.028 lbs, 36.3 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    UA
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    2480 rpm
  • Maximum Operating RPM
    2480 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    370000 N
  • Radial Static Load Capacity
    570000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)