Motion
7260-B-MP-UA

FAG (SCHAEFFLER)
7260-B-MP-UA

Angular Contact Bearing - 300 mm Bore, 540 mm OD, 85 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UA
Mi Item #08656069
MFR #7260-B-MP-UA
Price$69,396.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7260-B-MP-UA

Angular Contact Bearing - 300 mm Bore, 540 mm OD, 85 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UA
Mi Item #08656069
MFR #7260-B-MP-UA

Mfr description
7260-B-MP-UA ANGULAR BALL BEAR. SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69,396.44/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    540 mm
  • Overall Width  
    85 mm
  • Weight
    190.48 lbs, 86.4 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    UA
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    1790 rpm
  • Maximum Operating RPM
    1790 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    560000 N, 125893.1 lbf
  • Radial Static Load Capacity
    1050000 N, 236049.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)