Motion
7330-B-MP
Angular Contact Bearing - 150 mm Bore, 320 mm OD, 65 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #08656075
MFR #7330-B-MP
Price$9,645.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 150 mm Bore, 320 mm OD, 65 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #08656075
MFR #7330-B-MP

Mfr description
7330-B-MP ANGULAR BALL BEAR. SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,645.73/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    320 mm
  • Overall Width  
    65 mm
  • Weight
    56.171 lbs, 25.478 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    3150 rpm
  • Maximum Operating RPM
    3150 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    340000 N, 76435 lbf
  • Radial Static Load Capacity
    430000 N, 96668 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)