Motion
7344-B-MP-UA

FAG (SCHAEFFLER)
7344-B-MP-UA

Angular Contact Bearing - Without Snap Ring
Mi Item #08656082
MFR #7344-B-MP-UA
Price$23,363.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7344-B-MP-UA

Angular Contact Bearing - Without Snap Ring
Mi Item #08656082
MFR #7344-B-MP-UA

Mfr description
7344-B-MP-UA ANGULAR BALL BEAR. SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,363.74/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    88 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)