Motion
NU1006-XL-M1-C2

FAG (SCHAEFFLER)
NU1006-XL-M1-C2

Separable Cylindrical Roller Bearing With Cage - 30 mm ID, 55 mm OD, 13 mm Width
MI ITEM #08656111
MFR #NU1006-XL-M1-C2
Price$383.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1006-XL-M1-C2

Separable Cylindrical Roller Bearing With Cage - 30 mm ID, 55 mm OD, 13 mm Width
MI ITEM #08656111
MFR #NU1006-XL-M1-C2

Mfr description
NU1006-XL-M1-C2 CRB WITH CAGE <= 90 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.67/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)