Motion
QJ1248-MPA
Four-point Contact Bearing - 240 mm Bore, 440 mm OD, 85 mm Width, Open
Mi Item #08656137
MFR #QJ1248-MPA
Price$31,216.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 240 mm Bore, 440 mm OD, 85 mm Width, Open
Mi Item #08656137
MFR #QJ1248-MPA

Mfr description
QJ1248-MPA FOUR POINT CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,216.55/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Contact Angle
    45 °
  • Outside Diameter  
    440 mm
  • Overall Width  
    85 mm
  • Weight
    135.805 lbs, 61.6 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    660000 N, 148374 lbf
  • Radial Static Load Capacity
    1220000 N, 274267 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ12
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)