Motion
QJ1252-MPA
Four-point Contact Bearing - 260 mm Bore, 480 mm OD, 90 mm Width, Open
MI ITEM #08656138
MFR #QJ1252-MPA
Price$28,754.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 260 mm Bore, 480 mm OD, 90 mm Width, Open
MI ITEM #08656138
MFR #QJ1252-MPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28,754.43/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Contact Angle
    45 °
  • Outside Diameter  
    480 mm
  • Overall Width  
    90 mm
  • Weight
    171.079 lbs, 77.6 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN (Normal)
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    2360 rpm
  • Maximum Operating RPM
    2360 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    760000 N, 170855 lbf
  • Radial Static Load Capacity
    1480000 N, 332717 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ12
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
QJ1252-MPA FOUR POINT CONTACT BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought