Motion
QJ1952-N2-MPA

FAG (SCHAEFFLER)
QJ1952-N2-MPA

Four-point Contact Bearing - 260 mm Bore, 360 mm OD, 46 mm Width, Open
MI ITEM #08656139
MFR #QJ1952-N2-MPA
Price$8,628.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ1952-N2-MPA

Four-point Contact Bearing - 260 mm Bore, 360 mm OD, 46 mm Width, Open
MI ITEM #08656139
MFR #QJ1952-N2-MPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,628.20/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    360 mm
  • Overall Width  
    46 mm
  • Weight
    33.938 lbs, 15.394 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    Group N (CN)
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    3050 rpm
  • Maximum Operating RPM
    3050 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    370000 N, 83179.3 lbf
  • Radial Static Load Capacity
    640000 N, 143877.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ19
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
QJ1952-N2-MPA FOUR POINT CONTACT BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought