Motion
QJ336-N2-MPA-C3

FAG (SCHAEFFLER)
QJ336-N2-MPA-C3

Four-point Contact Bearing - 180 mm Bore, 380 mm OD, 75 mm Width, Open
Mi Item #08656144
MFR #QJ336-N2-MPA-C3
Price$18,517.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ336-N2-MPA-C3

Four-point Contact Bearing - 180 mm Bore, 380 mm OD, 75 mm Width, Open
Mi Item #08656144
MFR #QJ336-N2-MPA-C3

Mfr description
QJ336-N2-MPA-C3 FOUR POINT CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,517.49/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    380 mm
  • Overall Width  
    75 mm
  • Weight
    100.972 lbs, 45.8 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    3000 rpm
  • Maximum Operating RPM
    3000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    690000 N, 155118 lbf
  • Radial Static Load Capacity
    1130000 N, 254034 lbf
  • Relubricatable
    No
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)