Motion
B71900-E-T-P4S-UL

FAG (SCHAEFFLER)
B71900-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 22 mm OD, 6 mm Width, 25 ° Contact, Open
MI ITEM #08656163
MFR #B71900-E-T-P4S-UL
Price$495.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71900-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 22 mm OD, 6 mm Width, 25 ° Contact, Open
MI ITEM #08656163
MFR #B71900-E-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$495.89/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    22 mm
  • Overall Width  
    6 mm
  • Weight
    10 g, 0.353 oz

Details

  • Ball Retainer Material
    Laminated Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2900 N, 11.2 lbf
  • Radial Static Load Capacity
    1020 N, 229.3 lbf
  • Series
    B719
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B71900-E-T-P4S-UL SPINDLE BEARINGS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought