Motion
B7226-C-T-P4S-UL

FAG (SCHAEFFLER)
B7226-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, 15 ° Contact, Open
MI ITEM #08656261
MFR #B7226-C-T-P4S-UL
Price$8,508.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7226-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, 15 ° Contact, Open
MI ITEM #08656261
MFR #B7226-C-T-P4S-UL

Mfr description
B7226-C-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,508.39/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm
  • Weight
    13.265 lbs, 6.017 kg

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    8500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    215000 N, 48334 lbf
  • Radial Static Load Capacity
    151000 N, 33946 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    B72
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)