Motion
HCS71903-C-T-P4S-UL

FAG (SCHAEFFLER)
HCS71903-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 30 mm OD, 7 mm Width, 15 ° Contact, Open
Mi Item #08656275
MFR #HCS71903-C-T-P4S-UL
Price$1,042.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCS71903-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 30 mm OD, 7 mm Width, 15 ° Contact, Open
Mi Item #08656275
MFR #HCS71903-C-T-P4S-UL

Mfr description
HCS71903-C-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,042.90/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm
  • Weight
    0.046 lbs, 0.0209 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)