Motion
HC7006-E-T-P4S-UL

FAG (SCHAEFFLER)
HC7006-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, 25 ° Contact, Open
MI ITEM #08656286
MFR #HC7006-E-T-P4S-UL
Price$949.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HC7006-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, 25 ° Contact, Open
MI ITEM #08656286
MFR #HC7006-E-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$949.22/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Weight
    0.12 kg, 4.233 oz

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    67000 rpm
  • Maximum Operating RPM
    67000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7800 N, 1753.51 lbf
  • Radial Static Load Capacity
    3850 N, 865.514 lbf
  • Series
    HC70
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HC7006-E-T-P4S-UL SPINDLE BEARINGS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought