Motion
HC71920-E-T-P4S-UL

FAG (SCHAEFFLER)
HC71920-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 20 mm Width, 25 ° Contact, Open
Mi Item #08656307
MFR #HC71920-E-T-P4S-UL
Price$2,144.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HC71920-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 20 mm Width, 25 ° Contact, Open
Mi Item #08656307
MFR #HC71920-E-T-P4S-UL

Mfr description
HC71920-E-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,144.84/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    20 mm
  • Weight
    1.731 lbs, 0.785 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27000 N, 6069.84 lbf
  • Radial Static Load Capacity
    21200 N, 4765.95 lbf
  • Series
    HC719
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)