Motion
HSS7019-C-T-P4S-UL

FAG (SCHAEFFLER)
HSS7019-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 95 mm Bore, 145 mm OD, 24 mm Width, 15 ° Contact, Double Sealed
Mi Item #08656311
MFR #HSS7019-C-T-P4S-UL
Price$3,343.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HSS7019-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 95 mm Bore, 145 mm OD, 24 mm Width, 15 ° Contact, Double Sealed
Mi Item #08656311
MFR #HSS7019-C-T-P4S-UL

Mfr description
HSS7019-C-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,343.86/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm
  • Weight
    2.848 lbs, 1.292 kg

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Rpm
    20000 rpm
  • Maximum Operating RPM
    20000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    36500 N, 8205.53 lbf
  • Radial Static Load Capacity
    27500 N, 6182.24 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    HSS70
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)