Motion
B71944-C-T-P4S-UL

FAG (SCHAEFFLER)
B71944-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 220 mm Bore, 300 mm OD, 38 mm Width, 15 ° Contact, Open
Mi Item #08656380
MFR #B71944-C-T-P4S-UL
Price$17,182.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71944-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 220 mm Bore, 300 mm OD, 38 mm Width, 15 ° Contact, Open
Mi Item #08656380
MFR #B71944-C-T-P4S-UL

Mfr description
B71944-C-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,182.95/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    300 mm
  • Overall Width  
    38 mm
  • Weight
    14.328 lbs, 6.499 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Operating RPM
    6700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    224000 N, 50357 lbf
  • Radial Static Load Capacity
    203000 N, 45636 lbf
  • Series
    B719
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)