Motion
B7230-C-T-P4S-UL

FAG (SCHAEFFLER)
B7230-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 270 mm OD, 45 mm Width, 15 ° Contact, Open
Mi Item #08656427
MFR #B7230-C-T-P4S-UL
Price$8,852.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7230-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 270 mm OD, 45 mm Width, 15 ° Contact, Open
Mi Item #08656427
MFR #B7230-C-T-P4S-UL

Mfr description
B7230-C-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,852.15/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm
  • Weight
    21.998 lbs, 9.978 kg

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    232000 N, 52156 lbf
  • Radial Static Load Capacity
    178000 N, 40016 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)