Motion
B71912-E-T-P4S-K5-UM

FAG (SCHAEFFLER)
B71912-E-T-P4S-K5-UM

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 85 mm OD, 13 mm Width, 25 ° Contact, Open
MI ITEM #08656449
MFR #B71912-E-T-P4S-K5-UM
Price$854.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71912-E-T-P4S-K5-UM

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 85 mm OD, 13 mm Width, 25 ° Contact, Open
MI ITEM #08656449
MFR #B71912-E-T-P4S-K5-UM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$854.81/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    85 mm
  • Overall Width  
    13 mm
  • Weight
    0.404 lbs, 0.1834 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B71912-E-T-P4S-K5-UM SPINDLE BEARINGS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought