Motion
71956-MP
Angular Contact Bearing - 280 mm Bore, 380 mm OD, 46 mm Width, Without Snap Ring
Mi Item #08656486
MFR #71956-MP
Price$11,955.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 280 mm Bore, 380 mm OD, 46 mm Width, Without Snap Ring
Mi Item #08656486
MFR #71956-MP

Mfr description
71956-MP ANGULAR BALL BEAR. SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,955.02/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    46 mm
  • Weight
    31.747 lbs, 14.4 kg

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Series
    719
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)