Motion
B7211-E-T-P4S-DUM

FAG (SCHAEFFLER)
B7211-E-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 100 mm OD, 42 mm Width
Mi Item #08656504
MFR #B7211-E-T-P4S-DUM
Price$2,098.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7211-E-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 100 mm OD, 42 mm Width
Mi Item #08656504
MFR #B7211-E-T-P4S-DUM

Mfr description
B7211-E-T-P4S-DUM SPIND. BRG SETS &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,098.68/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    42 mm
  • Weight
    2.698 lbs, 1.224 kg

Details

  • Bore Type
    Straight
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)