Motion
HCS71910-E-T-P4S-DTL

FAG (SCHAEFFLER)
HCS71910-E-T-P4S-DTL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 24 mm Width, 25 ° Contact, Open
MI ITEM #08656515
MFR #HCS71910-E-T-P4S-DTL
Price$2,200.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCS71910-E-T-P4S-DTL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 24 mm Width, 25 ° Contact, Open
MI ITEM #08656515
MFR #HCS71910-E-T-P4S-DTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,200.46/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    24 mm
  • Weight
    0.571 lbs, 0.2588 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HCS71910-E-T-P4S-DTL SPIND. BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought