Motion
TA117XM115
115 mm Bore, Compatible Bore: 115 mm , 5.2188 in OD, 67 mm Overall Width
Mi Item #08656553
MFR #TA117XM115
Price$1,652.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
115 mm Bore, Compatible Bore: 115 mm , 5.2188 in OD, 67 mm Overall Width
Mi Item #08656553
MFR #TA117XM115

Mfr description
TA117XM115 SEALS MISC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,652.44/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Compatible Bore Diameter
    115 mm
  • Outside Diameter
    5.2188 in
  • Overall Width
    67 mm
  • Width
    2.6378 in, 67 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)