Motion
51264-MP
Thrust Bearing - Single-Direction, 320 mm Bore, 440 mm OD
Mi Item #08656555
MFR #51264-MP
Price$23,400.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 320 mm Bore, 440 mm OD
Mi Item #08656555
MFR #51264-MP

Mfr description
51264-MP DEEP GROOVE BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,400.56/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    440 mm
  • Weight
    97.268 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Ball Thrust Bearings
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)