Motion
7202-B-XL-2RS-TVP-UO

FAG (SCHAEFFLER)
7202-B-XL-2RS-TVP-UO

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08656556
MFR #7202-B-XL-2RS-TVP-UO
Price$148.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7202-B-XL-2RS-TVP-UO

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08656556
MFR #7202-B-XL-2RS-TVP-UO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.29/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.101 lbs, 0.046 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    Yes
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    12800 rpm
  • Maximum Operating RPM
    12800 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8900 N, 2000.8 lbf
  • Radial Static Load Capacity
    4450 N, 1000.4 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7202-B-XL-2RS-TVP-UO ANGULAR BALL BEAR.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought