Motion
QJ215-XL-N2-MPA

FAG (SCHAEFFLER)
QJ215-XL-N2-MPA

Four-point Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open
MI ITEM #08656561
MFR #QJ215-XL-N2-MPA
Price$1,097.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ215-XL-N2-MPA

Four-point Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open
MI ITEM #08656561
MFR #QJ215-XL-N2-MPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,097.72/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    3.142 lbs, 1.425 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    Group N (CN)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    10200 rpm
  • Maximum Operating RPM
    10200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    123000 N, 27651.5 lbf
  • Radial Static Load Capacity
    122000 N, 27426.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
QJ215-XL-N2-MPA FOUR POINT CONTACT BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought