Motion
NU214-E-XL-M1-F1-J20AA-C4

FAG (SCHAEFFLER)
NU214-E-XL-M1-F1-J20AA-C4

Separable Cylindrical Roller Bearing With Cage - Straight, 70 mm ID, 125 mm OD, 24 mm Width
MI ITEM #08656575
MFR #NU214-E-XL-M1-F1-J20AA-C4
Price$2,108.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU214-E-XL-M1-F1-J20AA-C4

Separable Cylindrical Roller Bearing With Cage - Straight, 70 mm ID, 125 mm OD, 24 mm Width
MI ITEM #08656575
MFR #NU214-E-XL-M1-F1-J20AA-C4

Mfr description
NU214-E-XL-M1-F1-J20AA-C4 CRB. FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,108.73/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)