Motion
6215-M-J20AA-C4

FAG (SCHAEFFLER)
6215-M-J20AA-C4

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #08656636
MFR #6215-M-J20AA-C4
Price$1,997.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6215-M-J20AA-C4

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #08656636
MFR #6215-M-J20AA-C4

Mfr description
6215-M-J20AA-C4 CERAMIC BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,997.78/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    2.954 lbs, 1.34 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    10200 rpm
  • Maximum Operating RPM
    10200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    70000 N, 15736.6 lbf
  • Radial Static Load Capacity
    49000 N, 11015.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)