Motion
6215-2RSR-C4

FAG (SCHAEFFLER)
6215-2RSR-C4

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #08656745
MFR #6215-2RSR-C4
Price$413.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6215-2RSR-C4

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #08656745
MFR #6215-2RSR-C4

Mfr description
6215-2RSR-C4 DEEP GROOVE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.19/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    2.69 lbs, 1.22 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C4
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    2900 rpm
  • Maximum Operating RPM
    2900 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    70000 N, 15736.6 lbf
  • Radial Static Load Capacity
    49000 N, 11015.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)