Motion
230S.807
Spherical Roller Bearing - 8.4375 in ID, 360 mm OD, 156 mm Width, Straight Bore, Open, CN
Mi Item #08656759
MFR #230S.807
Price$45,308.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 8.4375 in ID, 360 mm OD, 156 mm Width, Straight Bore, Open, CN
Mi Item #08656759
MFR #230S.807

Mfr description
230S.807 SPLIT SRB > 320 MM <= 540 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,308.55/each

Specifications

Dimensions

  • Bore Diameter  
    8.4375 in
  • Fillet Radius
    3 mm
  • Outer Ring Width
    3.6220 in | 92 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    156 mm
  • Weight
    120.593 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 230S
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    730 rpm
  • Maximum Speed
    730 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)