Motion
292/500-E1-MB

FAG (SCHAEFFLER)
292/500-E1-MB

Spherical Roller Bearing - 500 mm ID, 670 mm OD, 103 mm Width, Straight Bore, Open
MI ITEM #08656832
MFR #292/500-E1-MB
Price$65,040.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
292/500-E1-MB

Spherical Roller Bearing - 500 mm ID, 670 mm OD, 103 mm Width, Straight Bore, Open
MI ITEM #08656832
MFR #292/500-E1-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65,040.20/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    670 mm
  • Overall Width  
    103 mm
  • Weight
    220.462 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Axial spherical roller bearing 292..-E1-MB, with flanging ring
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    890 rpm
  • Maximum Speed
    890 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    292

Overview

Mfr description
292/500-E1-MB AXIAL SRB > 540 MM <= 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought